This product requires certification to purchase.

12 in. Irrigation Pipe

You last purchased this on
 
Geoflow

12 in. Irrigation Pipe

  • Fast #
  • Part #GWFPC16212
  • Item #3313591
  • Manufacturer Part #WFPC-16-2-12
4.2 out of 5 Customer Rating
You last purchased this on
 
Geoflow

12 in. Irrigation Pipe

  • Fast #
  • Part #GWFPC16212
  • Item #3313591
  • Manufacturer Part #WFPC-16-2-12
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
11/20 in
Diameter - Outside:
16/25 in
Flow Rate:
0.53 gph
Length:
500 ft
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
12 in
Pressure - Maximum:
45 psi
Waterworks Application:
Irrigation