This product requires certification to purchase.

1-1/4 in. IPS x Socket Fusion MDPE 90 Degree Elbow

You last purchased this on
 
Georg Fischer Central Plastics

1-1/4 in. IPS x Socket Fusion MDPE 90 Degree Elbow

  • Fast #
  • Part #MPEI11S9H
  • Item #9306084
  • Manufacturer Part #360002102
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

1-1/4 in. IPS x Socket Fusion MDPE 90 Degree Elbow

  • Fast #
  • Part #MPEI11S9H
  • Item #9306084
  • Manufacturer Part #360002102
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Yellow
Elbow Degree:
90 DD
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11