1 in. IPS Plastic SDR 11 Flexible Gas Pipe Transitional Fittings
1 in. IPS Plastic SDR 11 Flexible Gas Pipe Transitional Fittings
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- CSA Certified:
- CSA B137.4
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11