This product requires certification to purchase.

1 x 3/4 in. CTS x IPS Reducing DR 11 MDPE Reducer

You last purchased this on
 
Georg Fischer Central Plastics

1 x 3/4 in. CTS x IPS Reducing DR 11 MDPE Reducer

  • Fast #
  • Part #MPEI11E47RRCGF
  • Item #4378157
  • Manufacturer Part #10000479
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

1 x 3/4 in. CTS x IPS Reducing DR 11 MDPE Reducer

  • Fast #
  • Part #MPEI11E47RRCGF
  • Item #4378157
  • Manufacturer Part #10000479
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM F-1055
CSA Certified:
CSA B137.4.1
Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11