10 x 1 in. DIPS x CC Electrofusion Transition Saddle
10 x 1 in. DIPS x CC Electrofusion Transition Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- DIPS
- End Connection 2:
- CC
- End Connections:
- DIPS x CC
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 10 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- HDPE