2 x 2 x 1 in. IPS 200# Reducing SDR 11 Butt Fusion MDPE Tapping Tee with Rectangular Base and Butt Outlet
2 x 2 x 1 in. IPS 200# Reducing SDR 11 Butt Fusion MDPE Tapping Tee with Rectangular Base and Butt Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- Application:
- Commercial, Industrial
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Tapped Tee
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 11