This product requires certification to purchase.

2 x 3/4 in. IPS x CC Electrofusion SDR 11 HDPE Branch Transitional Saddle with 4.7R Pin

You last purchased this on
 
Georg Fischer Central Plastics

2 x 3/4 in. IPS x CC Electrofusion SDR 11 HDPE Branch Transitional Saddle with 4.7R Pin

  • Fast #
  • Part #PEI11E47RCCBRSDLKF
  • Item #4456829
  • Manufacturer Part #10004679
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

2 x 3/4 in. IPS x CC Electrofusion SDR 11 HDPE Branch Transitional Saddle with 4.7R Pin

  • Fast #
  • Part #PEI11E47RCCBRSDLKF
  • Item #4456829
  • Manufacturer Part #10004679
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1055
Clean Bagged:
No
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11
Tap Size:
3/4 in