This product requires certification to purchase.

3 x 3 in. 150# Dielectric Flange Kit

You last purchased this on
 
Georg Fischer Central Plastics

3 x 3 in. 150# Dielectric Flange Kit

  • Fast #
  • Part #DU150FKM
  • Item #13812
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

3 x 3 in. 150# Dielectric Flange Kit

  • Fast #
  • Part #DU150FKM
  • Item #13812
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Fitting Type:
Flange Kit
Pressure Class:
150#