3 x 3 x 2 in. IPS Reducing DR 11 HDPE High Volume Tapping Tee
3 x 3 x 2 in. IPS Reducing DR 11 HDPE High Volume Tapping Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- CSA Certified:
- Yes
- End Connection 1:
- IPS
- End Connections:
- IPS
- Fitting Type:
- Reducing
- Material:
- Plastic, Steel
- Material Type:
- HDPE
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11