4 in. IPS SDR 13.5 MDPE Butt Fitting Cap
4 in. IPS SDR 13.5 MDPE Butt Fitting Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- Schedule Class:
- SDR 13.5