This product requires certification to purchase.

6 x 6 in. 150# Dielectric Flange Kit

You last purchased this on
 
Georg Fischer Central Plastics

6 x 6 in. 150# Dielectric Flange Kit

  • Fast #
  • Part #DU150FKU
  • Item #14166
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

6 x 6 in. 150# Dielectric Flange Kit

  • Fast #
  • Part #DU150FKU
  • Item #14166
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in x 6 in
Fitting Type:
Flange Kit
Pressure Class:
150#