8 x 6 in. IPS Electrofusion SDR 11 HDPE Saddle
8 x 6 in. IPS Electrofusion SDR 11 HDPE Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1055, ASTM D-3261
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connections:
- Electrofusion
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- Tap Size:
- 6 in