This product requires certification to purchase.

3 in. Socket Straight and Sanitary HDPE and Polypropylene Tee

You last purchased this on
 
Georg Fischer Corporation

3 in. Socket Straight and Sanitary HDPE and Polypropylene Tee

  • Fast #
  • Part #F526153
  • Item #1126016
  • Manufacturer Part #526153
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Corporation

3 in. Socket Straight and Sanitary HDPE and Polypropylene Tee

  • Fast #
  • Part #F526153
  • Item #1126016
  • Manufacturer Part #526153
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4976, ASTM D-4101
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No