This product requires certification to purchase.

1-1/2 in. Socket Straight Resin, HDPE and Polypropylene Closet Long Sweep 1/4 Degree Bend

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 1-1/2 in. Socket Straight Resin, HDPE and Polypropylene Closet Long Sweep 1/4 Degree Bend

  • Fast #
  • Part #F526276
  • Item #1822252
  • Manufacturer Part #526276
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 1-1/2 in. Socket Straight Resin, HDPE and Polypropylene Closet Long Sweep 1/4 Degree Bend

  • Fast #
  • Part #F526276
  • Item #1822252
  • Manufacturer Part #526276
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4976, ASTM D-4101
Application:
Drainage
Clean Bagged:
No
Collection:
Fuseal®
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
212
NSF Certified:
No