This product requires certification to purchase.

2 in. Spigot x Socket Straight and Long Sweep Plastic Closet 1/8 Degree Bend

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 2 in. Spigot x Socket Straight and Long Sweep Plastic Closet 1/8 Degree Bend

  • Fast #
  • Part #F526402
  • Item #1405502
  • Manufacturer Part #526402
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 2 in. Spigot x Socket Straight and Long Sweep Plastic Closet 1/8 Degree Bend

  • Fast #
  • Part #F526402
  • Item #1405502
  • Manufacturer Part #526402
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Drainage
Clean Bagged:
No
Collection:
Fuseal®
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
NSF Certified:
No