3 x 4 in. Slip Reducing Polypropylene Pipe Increaser
Fuseal® 3 x 4 in. Slip Reducing Polypropylene Pipe Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM D-635
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Increaser
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No