4 in. Socket Straight Resin, HDPE and Polypropylene Closet Long Sweep 1/4 Degree Bend
Fuseal® 4 in. Socket Straight Resin, HDPE and Polypropylene Closet Long Sweep 1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4976, ASTM D-4101
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Fuseal®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 212
- NSF Certified:
- No