This product requires certification to purchase.

4 x 3 in. Spigot x Socket Polypropylene Extended Style Bushing

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 4 x 3 in. Spigot x Socket Polypropylene Extended Style Bushing

  • Fast #
  • Part #F526756
  • Item #1822293
  • Manufacturer Part #526756
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 4 x 3 in. Spigot x Socket Polypropylene Extended Style Bushing

  • Fast #
  • Part #F526756
  • Item #1822293
  • Manufacturer Part #526756
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4101, ASTM D-3311
Application:
Drainage
Clean Bagged:
No
Collection:
Fuseal®
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Extended Bushing
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
250
NSF Certified:
Yes