This product requires certification to purchase.

4 x 4 x 3 in. Slip Polypropylene Long Turn Tee Wye

You last purchased this on
 
Georg Fischer Corporation

Fuseal® 4 x 4 x 3 in. Slip Polypropylene Long Turn Tee Wye

  • Fast #
  • Part #F527338
  • Item #1822447
  • Manufacturer Part #527338
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georg Fischer Corporation

Fuseal® 4 x 4 x 3 in. Slip Polypropylene Long Turn Tee Wye

  • Fast #
  • Part #F527338
  • Item #1822447
  • Manufacturer Part #527338
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-3311, ASTM D-4101
Clean Bagged:
No
Collection:
Fuseal®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
Yes