21W 1-Light LED Bath Light in Brushed Nickel
21W 1-Light LED Bath Light in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The sleek, modern design of the LED Bath Bar by George Kovacs features a rounded Etched White glass and rectangular wall plate.
- Durable aluminum construction is built to last and offers a clean brushed nickel fixture
- Uses (1) 21-Watt LED
- 1248.3-delivered lumens
- Etched white glass creates a brilliant effect when illuminated
- Includes assembly and installation parts
- ETL listed
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1724
- Material:
- Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Wall Sconce Type:
- Vanity
- Watts:
- 21 W
- Width:
- 20 in