This product requires certification to purchase.

32 x 24 in. Rectangular Mirror with LED Light

You last purchased this on
 
George Kovacs

32 x 24 in. Rectangular Mirror with LED Light

  • Fast #
  • Part #KP6109
  • Item #7577242
  • Manufacturer Part #P6109
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
George Kovacs

32 x 24 in. Rectangular Mirror with LED Light

  • Fast #
  • Part #KP6109
  • Item #7577242
  • Manufacturer Part #P6109
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mirrors should always be surrounded by the very best illumination
  • Our Kovacs mirror collection puts the light IN the mirror, providing both a high lumen output with the modern edge you’ve come to expect from George Kovacs Lighting
  • Nightlight On/Off switch maximizes sleek LED form and function
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Temperature:
3000
Depth:
2 in
ETL Listed:
Yes
Height:
32 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
776
Material:
Glass
Number of Lights:
2
Product Type:
Mirror
Shape:
Rectangular
Size:
32 in x 24 in
UL Listed:
Suitable for Damp Locations
Watts:
22 W
Weight:
28.27 lb
Width:
24 in