7-1/2 in. 1-Light Wall Sconce in Brushed Nickel
7-1/2 in. 1-Light Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Fabric Brushed Nickel Wall Sconce has a simple and square design that embellishes transitional or contemporary decor with understated charm.
- Durable steel construction is built to last and offers a clean brushed nickel fixture
- Uses 1-60-Watt medium base bulb
- On/off switch
- White fabric shade creates a beautiful glow when illuminated
- Includes assembly and installation parts
- ETL listed
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- ETL Listed:
- No
- Glass Type:
- White Fabric
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 7 in