This product requires certification to purchase.

5-Light Island Pendant

George Kovacs

Alluria 5-Light Island Pendant

  • Fast #
  • Part #KP1355618
  • Item #7577269
  • Manufacturer Part #P1355-618
5 out of 5 Customer Rating
Brand image
George Kovacs

Alluria 5-Light Island Pendant

  • Fast #
  • Part #KP1355618
  • Item #7577269
  • Manufacturer Part #P1355-618
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Alluring like the melody of a favorite song, perfect harmony is achieved by combining finishes and materials.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses five 75-Watt G9 bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Etched opal glass creates a brilliant glow when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Alluria
Color Finish Category:
Blacks
Color Finish Name:
Weathered Black, Gold
Depth:
36 in
Diameter:
36 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched Opal
Height:
15-3/4 in
Installation Type:
Ceiling Mount
Length:
36 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
5
Overall Height:
15-3/4 in
UL Listed:
No
UPC:
844349024491
Watts:
75 W
Width:
6 in