75W 3-Light Bi-Pin G9 Xenon Semi-Flush Mount Ceiling Fixture
Alluria 75W 3-Light Bi-Pin G9 Xenon Semi-Flush Mount Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Alluring like the melody of a favorite song, perfect harmony is achieved by combining finishes and materials.
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 75-Watt G9 bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Etched opal glass creates a brilliant glow when illuminated
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Alluria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Weathered Black/Autumn Gold Accents
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 12-1/2 in
- Installation Type:
- Semi-flush Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 75 W
- Width:
- 18 in