This product requires certification to purchase.

22W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze

You last purchased this on
 
George Kovacs

Angle 22W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze

Brand image
You last purchased this on
 
George Kovacs

Angle 22W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #KP1259143L
  • Item #7221184
  • Manufacturer Part #P1259-143-L
4.2 out of 5 Customer Rating
22W 1-Light Outdoor Wall Sconce

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable aluminum construction is built to last and provides beauty and durability
  • Uses 22-Watt LED
  • 685 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for wet location
  • Etched opal glass creates a diffused effect when illuminated
  • Can be used Indoor or Outdoor
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Angle
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
3000
Depth:
6-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
6 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1717
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Watts:
8 W
Width:
6 in