This product requires certification to purchase.

Polished Chrome 2 40 Watts Double LOOP XEN Bath Light

You last purchased this on
 
George Kovacs

Angle Polished Chrome 2 40 Watts Double LOOP XEN Bath Light

  • Fast #
  • Part #KP5942077
  • Item #4063437
  • Manufacturer Part #P5942-077
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
George Kovacs

Angle Polished Chrome 2 40 Watts Double LOOP XEN Bath Light

  • Fast #
  • Part #KP5942077
  • Item #4063437
  • Manufacturer Part #P5942-077
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Etched Opal glass
  • Chrome finish
  • Includes two 60W G9 xenon bulbs
  • ETL listed for damp location
  • Fixture can be dimmable
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Angle
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Number of Lights:
2
UL Listed:
No
Watts:
8 W
Width:
13-1/2 in