Coastal Current
Frequently Purchased Together
Product Details
Product Details
- Sand White finish
- Durable steel construction is built to last and offers a clean look
- Uses 38-Watt LED
- 2406 delivered Lumens
- Includes assembly and installation parts
- ETL listed for damp location
- Metal shade with Interior white linen shade
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Coastal Current
- Color Finish Category:
- Whites
- Color Finish Name:
- Sand White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3418
- Material:
- Fabric
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 38 W
- Width:
- 18 in