8W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze
Comet 8W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Comet LED Outdoor/Indoor Wall Sconce
- Durable aluminum construction is built to last and provides beauty and durability
- Uses 8-Watt LED
- 265 delivered Lumens
- Includes assembly and installation parts
- ETL listed for wet location
- ADA compliant
- Solid clear cylinder glass with frosted inner glass diffuser
- Convertible to Flush Mount
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Comet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Depth:
- 3 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 5 in
- Installation Type:
- Flush Mount, Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 561.24
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 8 W
- Width:
- 5 in