100W 1-Light Medium E-26 A19 Pendant in Brushed Nickel
Conic 100W 1-Light Medium E-26 A19 Pendant in Brushed Nickel
Product Details
Product Details
- The Conic Collection by George Kovacs is a sleek, geometric centerpiece fit for today’s interior settings.
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 100-Watt medium base bulb
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Bi-conical shades create a brilliant effect when illuminated
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Conic
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Depth:
- 5-1/2 in
- Diameter:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Package Quantity:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 5-1/2 in