5 Light 26 in. Chandelier in Honey Gold
Conic 5 Light 26 in. Chandelier in Honey Gold
Product Details
Product Details
- The Conic Collection by George Kovacs is a sleek, geometric centerpiece fit for today’s interior settings.
- Durable steel construction is built to last and offers a clean, polished look
- Uses five 100-Watt medium base bulb
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Bi-conical shades create a brilliant effect when illuminated
Specifications
- CSA Certified:
- No
- Collection:
- Conic
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Depth:
- 26 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Matte Black
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in