50W 3-Light 2-Pin Base Xenon Bath Bar Light in Polished Chrome
Convex 50W 3-Light 2-Pin Base Xenon Bath Bar Light in Polished Chrome
Product Details
Product Details
- The George Kovacs Convex Bath Bar displays clean curves and lines ideal for accenting any soft contemporary bathroom.
- Brushed aluminum backplate and chrome glass holder create a clean polished fixture
- Uses 3-60-Watt G9 Xenon (Incl.)
- Etched white glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- ADA compliant
- CSA listed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Convex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 21 in