7 in. 1-Light Wall Sconce in Polished Chrome
Cubism 7 in. 1-Light Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Cubism Wall Sconce provides cool and clean style and light in even the tightest of transitional spaces.
- Durable steel construction is built to last and offers a clean, polished chrome fixture
- Uses 1-60-Watt medium base bulb (Not Incl.)
- Mitered white glass creates a diffused effect when illuminated
- Can be mounted horizontally or vertically
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ADA complaint
- ETL listed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Cubism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- ETL Listed:
- Yes
- Glass Type:
- Mitered White
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 10 W
- Width:
- 7 in