75W 2-Light Mini Candelabra E-11 Base Xenon Bath Light with Etched Opal Glass in Polished Chrome
Curvy Corner 75W 2-Light Mini Candelabra E-11 Base Xenon Bath Light with Etched Opal Glass in Polished Chrome
Product Details
Product Details
- The George Kovacs Curvy Corner Bath Collection distinguishes itself with a clean, contemporary design.
- Metal construction is built to last and offers a clean chrome fixture
- Uses two 75-Watt xenon bulbs (Included)
- Etched opal glass creates a beautiful glow when illuminated
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Curvy Corner
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Opal Etched
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 15-1/2 in