Framework
Frequently Purchased Together
Product Details
Product Details
- The LED Collection by George Kovacs offers a simple - yet elegant - series of modern LED wall fixtures.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 12-Watt LED
- 688 delivered Lumens
- Includes assembly and installation parts
- ETL listed for damp location
- ADA complaint
- Mitered white glass creates a diffused effect when illuminated
- Can be mounted horizontally or vertically
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Framework
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Mitered White
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1081.07
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 6-3/4 in