15-3/4 in. 100W 1-Light Wall Sconce in Polished Chrome
George's Reading Room™ 15-3/4 in. 100W 1-Light Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- This George's Reading Room Task Swing Arm Lamp will update your home with its eye-catching design.
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 100-Watt medium base CFL and one 3-Watt LED
- Adjustable to 21.75 in. extension maximum
- On/off switch
- Adjustable LED reading lamp
- Includes assembly and installation parts
- Convertible to pin-up
- Swing Arm Wall Lamp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 10 in
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Fabric
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Fabric, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Wall Sconce Type:
- Swing Arm
- Watts:
- 9 W
- Width:
- 10 in