3 W 5-Light Led Monorail Strip Light Lamp in Silver
GK LightRAIL® 3 W 5-Light Led Monorail Strip Light Lamp in Silver
Product Details
Product Details
- Turn any kitchen or room into an upscale display with a touch of modern, high-quality spotlighting.
- Durable steel construction is built to last and offers a clean, polished look
- Uses five 3-Watt LED
- 205 delivered lumens
- Includes assembly and installation parts
- ETL listed
- Frosted Acrylic creates a brilliant glow when illuminated
- Electronic transformer: 60W and 12V
- Ten foot max rail length (field cuttable and flexible)
Documents
Specifications
- Collection:
- GK LightRAIL®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- Yes
- Glass Type:
- Frosted White
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 205
- Number Of Hours:
- 30000 h
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 5 in