This product requires certification to purchase.

4-Light Bathroom Vanity Light in Polished Chrome

George Kovacs

Jewel Box 4-Light Bathroom Vanity Light in Polished Chrome

  • Fast #
  • Part #KP5804077
  • Item #4063452
  • Manufacturer Part #P5804-077
3.1 out of 5 Customer Rating
Brand image
George Kovacs

Jewel Box 4-Light Bathroom Vanity Light in Polished Chrome

  • Fast #
  • Part #KP5804077
  • Item #4063452
  • Manufacturer Part #P5804-077
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clear glass with interior aluminum cage shade
  • Durable iron construction is built to last offering a clean, Chrome fixture
  • Uses (4) 40-Watt G9 xenon bulbs
  • Clear glass with Aluminum cage shades
  • Compatible with standard wall dimmer
  • Instructions included for ease of installation
  • Adjustable shade
  • CSA listed
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Jewel Box
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Chrome
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Aluminum, Iron
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
UPC:
844349006619
Volts:
120V
Watts:
17 W
Width:
36-3/4 in