20W 2-Light LED Wall Sconce in Honey Gold
Kovacs® 20W 2-Light LED Wall Sconce in Honey Gold
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Tube LED Wall Sconce combines the sleek beauty of the Bath Art collection with the energy efficiency of LEDs.
- Durable steel construction is built to last and offers a clean, polished look
- Uses (2) 20-Watt LED
- 2843.7 delivered lumens
- Etched opal glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- ADA compliant
- ETL listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kovacs®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 3548
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 39-1/2 in