This product requires certification to purchase.

LED Under-Cabinet Power Cord in White

You last purchased this on
 
George Kovacs

LED Undercabinet LED Under-Cabinet Power Cord in White

  • Fast #
  • Part #KGKUCP044
  • Item #4665403
  • Manufacturer Part #GKUC-P-044
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
George Kovacs

LED Undercabinet LED Under-Cabinet Power Cord in White

  • Fast #
  • Part #KGKUCP044
  • Item #4665403
  • Manufacturer Part #GKUC-P-044
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LED under-cabinet light
  • Power cord
  • White finish
  • On/off dimmer switch
  • Dimensions: 32" L
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
LED Undercabinet
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Lighting Style:
Contemporary
UL Listed:
No
Width:
32 in