Wire Connector in White
LED Undercabinet Wire Connector in White
Product Details
Product Details
- LED under-cabinet light
- Flex connector
- White finish
- Male/female: 60" L
- Under cabinet connector cord
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- LED Undercabinet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Height:
- 1/2 in
- Lighting Style:
- Contemporary
- UL Listed:
- No
- Width:
- 60 in