24 in. 6-Light Chandelier in Brushed Nickel
Pontil 24 in. 6-Light Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Hypnotic with its nod to a retro aesthetic, the Pontil Collection by George Kovacs features Etched White glass shades suspended from a central sphere.
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 60-Watt Xenon G9 bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Etched opal glass creates a beautiful glow when illuminated
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Pontil
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 24 in