60W 1-Light Xenon Mini Pendant in Honey Gold
Pontil 60W 1-Light Xenon Mini Pendant in Honey Gold
Product Details
Product Details
- Hypnotic with its nod to a retro aesthetic, the Pontil Collection by George Kovacs features Etched White glass shades suspended from a central sphere.
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 60-Watt Xenon G9 bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Etched opal glass creates a beautiful glow when illuminated
Specifications
- ADA Compliant:
- No
- Collection:
- Pontil
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal, Frosted
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 4 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 4 in