1-Light Bath Fixture in Honey Gold
Saber 1-Light Bath Fixture in Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- With supreme energy efficiency and contemporary style, the George Kovacs Saber Wall Sconce bathes a room in soft, flattering light.
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 60-Watt medium base
- Etched opal glass creates a soft ambient light when illuminated
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Saber
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Cased
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 38 W
- Width:
- 4-3/4 in