2-Light Bathroom Fixture in Painted Copper Bronze Patina
Saber 2-Light Bathroom Fixture in Painted Copper Bronze Patina
Frequently Purchased Together
Product Details
Product Details
- With streamlined, contemporary design, the George Kovacs Saber Bath Bar envelops whatever space it's in in soft, flattering light.
- Durable steel construction is built to last and offers a clean, polished look
- Requires two 60W medium base bulbs
- Etched opal glass provides enhanced soft ambient lighting when illuminated
- Can be mounted vertically or horizontally
- Includes assembly and installation parts
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Saber
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Copper Bronze Patina
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 38 W
- Width:
- 20 in