16W 1-Light Outdoor Wall Sconce in Spanish Iron
Sirato 16W 1-Light Outdoor Wall Sconce in Spanish Iron
Frequently Purchased Together
Product Details
Product Details
- Durable aluminum construction is built to last and offers a clean, polished look
- Uses 16-Watt LED
- 655 delivered Lumens
- Includes assembly and installation parts
- ETL listed for wet location
- ADA complaint
- Mitered white glass creates a diffused effect when illuminated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Sirato
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Spanish Iron
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mitered White
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1378
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 6-1/4 in