10 W 1-Light LED Bath Sconce in Brushed Nickel
Tube 10 W 1-Light LED Bath Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Tube LED Brushed Nickel Wall Sconce combines the sleek beauty of the Bath Art collection with the energy efficiency of LEDs.
- Aluminum construction is built to last and offers a clean brushed nickel fixture
- Uses 10-Watt LED
- 606 delivered Lumens
- Etched opal glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- ADA compliant
- ETL listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 633.3
- Material:
- Aluminum, Steel, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4-3/4 in