20W 1-Light Bath Light in Polished Chrome
Tube 20W 1-Light Bath Light in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- The classic style of Bath Art bath bars meets the energy efficiency of LEDs.
- Durable steel construction is built to last and offers a clean chrome fixture
- Uses 22-Watt LED
- 1278 delivered Lumens
- Etched white glass creates a diffused effect when illuminated
- Can be mounted vertically or horizontally
- Includes assembly and installation parts
- ADA compliant
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 4-1/4 in
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 20-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1278
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 52 W