40W 2-Light LED Bath Light in Dark Restoration Bronze
Tube 40W 2-Light LED Bath Light in Dark Restoration Bronze
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Tube LED Dark Restoration Bronze Bath Bar is a slender and minimal lighting option powered with energy efficiency.
- Aluminum and steel construction is built to last and offers a clean, polished look
- Uses 40-Watt LED
- 2260 delivered Lumens
- Etched opal glass creates a diffused effect when illuminated
- Can be mounted vertically or horizontally
- ADA compliant
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Restoration Bronze
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3110
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 39-3/4 in