This product requires certification to purchase.

2 x 2 x 1 in. Riser for Concentric Knockout Box

You last purchased this on
 
Georgia-Lina Precast

2 x 2 x 1 in. Riser for Concentric Knockout Box

  • Fast #
  • Part #GWUCBR221
  • Item #1591732
  • Manufacturer Part #WUCBR221
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Georgia-Lina Precast

2 x 2 x 1 in. Riser for Concentric Knockout Box

  • Fast #
  • Part #GWUCBR221
  • Item #1591732
  • Manufacturer Part #WUCBR221
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Concentric Knockout Box
Height:
1 in
Length:
2 in
UL Listed:
No
Width:
2 in