3 in. Concrete Knockout Box Only
3 in. Concrete Knockout Box Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Length:
- 3 in
- Width:
- 3 in